Motion
DAPHXKLH01

DEWALT
DAPHXKLH01

Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551675
MFR #DAPHXKLH01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAPHXKLH01

Disc Backing Pad - 7 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04551675
MFR #DAPHXKLH01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAPHXKLH01 7" H&L BACKING PAD LONG HOOK
  • High quality raw materials for consistant performance
  • Long Hook design with high holding power for non woven discs

Specifications

  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in
  • Length
    7.45
  • Mounting Type
    Hook & Loop
  • Weight
    0.44 lbs, 0.76
  • Width
    7.35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text