Motion
DARB1F0325

DEWALT
DARB1F0325

Coated Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #04551677
MFR #DARB1F0325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB1F0325

Coated Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #04551677
MFR #DARB1F0325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    36
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0

Overview

Mfr description
DARB1F0325 4" AO FIBER RES" DISC 36G 25P
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought