Motion
DARB1G1025

DEWALT
DARB1G1025

Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 100 Grit, 25 Per Pack
MI ITEM #04551695
MFR #DARB1G1025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB1G1025

Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 100 Grit, 25 Per Pack
MI ITEM #04551695
MFR #DARB1G1025

Mfr description
DARB1G1025 4.5" AO FIBER RES" DISC 100G
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    100
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)