Motion
DARB1G1225

DEWALT
DARB1G1225

Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 120 Grit, 13300 RPM, 25 Per Pack
MI ITEM #04551696
MFR #DARB1G1225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB1G1225

Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 120 Grit, 13300 RPM, 25 Per Pack
MI ITEM #04551696
MFR #DARB1G1225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DARB1G1225 4.5" AO FIBER RES" DISC 120G
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Fiber
  • Max Rpm
    13300 rpm
  • UPC_NO
    885911082730
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought