Motion
DARB1H0625

DEWALT
DARB1H0625

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 60 Grit
Mi Item #04551704
MFR #DARB1H0625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB1H0625

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 60 Grit
Mi Item #04551704
MFR #DARB1H0625

Mfr description
DARB1H0625 5" AO FIBER RES" DISC 60G 25P
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    60
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)