1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DARB1K0225
Coated Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #
04551711
MFR #
DARB1K0225
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
DEWALT DARB1K0225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DARB1K0225
Coated Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #
04551711
MFR #
DARB1K0225
Mfr description
DARB1K0225 7" AO FIBER RES" DISC 24G 25P
High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
Proprietary material mix ensures durable long life discs
Tough fiber backing prevents tearing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Disc
Diameter
7 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Fiber
Grit Number
24
Mounting Type
Locking
Number Of Vacuum Holes
0
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items