Motion
DARB1K1025

DEWALT
DARB1K1025

Coated Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 100 Grit, 8700 RPM, 25 Per Pack
MI ITEM #04551719
MFR #DARB1K1025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB1K1025

Coated Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 100 Grit, 8700 RPM, 25 Per Pack
MI ITEM #04551719
MFR #DARB1K1025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DARB1K1025 7" AO FIBER RES" DISC 100G 25
  • High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Fiber
  • Max Rpm
    8700 rpm
  • UPC_NO
    885911083096
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought