Motion
DARB4K0225

DEWALT
DARB4K0225

Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #04551739
MFR #DARB4K0225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB4K0225

Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #04551739
MFR #DARB4K0225

Mfr description
DARB4K0225 7" ZIRCONIUM FIBER RES" DISC
  • Extended Performance zirconia grain for heavy stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    24
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)