Motion
DARB4K0525

DEWALT
DARB4K0525

Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04551741
MFR #DARB4K0525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB4K0525

Coated Sanding Disc - 7 in Disc Diameter, Zirconia Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #04551741
MFR #DARB4K0525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DARB4K0525 7" ZIRCONIUM FIBER RES" DISC
  • Extended Performance zirconia grain for heavy stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text