Motion
DARB5K1025

DEWALT
DARB5K1025

Coated Finishing Disc - 7 in Disc Dia, Zirconia, 100 Grit, 8700 RPM, 25 Per Pack
Mi Item #04551763
MFR #DARB5K1025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB5K1025

Coated Finishing Disc - 7 in Disc Dia, Zirconia, 100 Grit, 8700 RPM, 25 Per Pack
Mi Item #04551763
MFR #DARB5K1025

Mfr description
DARB5K1025 7" ZIRC W/COOLANT FR DISC 100
  • Extended Performance zirconia grain for heavy stock removal
  • Added lubrication layer reduces heat build for a cleaner cooler cut without discoloration
  • Proprietary material mix ensures durable long life discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    100
  • Manufacturer Package Quantity
    25
  • Max Rpm
    8700 rpm
  • Mounting Type
    Locking
  • UPC_NO
    885911083911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)