Motion
DARB5K1225

DEWALT
DARB5K1225

Coated Finishing Disc - 7 in Disc Dia, Zirconia, 120 Grit, 8700 RPM, 25 Per Pack
MI ITEM #04551764
MFR #DARB5K1225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB5K1225

Coated Finishing Disc - 7 in Disc Dia, Zirconia, 120 Grit, 8700 RPM, 25 Per Pack
MI ITEM #04551764
MFR #DARB5K1225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DARB5K1225 7" ZIRC W/COOLANT FR DISC 120
  • Extended Performance zirconia grain for heavy stock removal
  • Added lubrication layer reduces heat build for a cleaner cooler cut without discoloration
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing
  • 5/8" 11 arbor discs use quick lock backing pads for quick disc changing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Zirconia
  • Grit Number
    120
  • Backing Material
    Fiber
  • Max Rpm
    8700 rpm
  • UPC_NO
    885911083928
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought