Motion
DARB6K0325

DEWALT
DARB6K0325

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04551777
MFR #DARB6K0325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARB6K0325

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04551777
MFR #DARB6K0325

Mfr description
DARB6K0325 7" 36G XP3 FIBER DISC 25PK
  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    36
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    885911092401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)