Motion
DARC6G0215

DEWALT
DARC6G0215

Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #04551827
MFR #DARC6G0215
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARC6G0215

Coated Sanding Disc - 4-1/2 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #04551827
MFR #DARC6G0215

Mfr description
DARC6G0215 4-1/2 24G XP3 QUICKLOCK FIBER
  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    24
  • Manufacturer Upc Number
    885911092968
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    885911092968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)