1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DARC6H0215
Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #
04551830
MFR #
DARC6H0215
Price
$5.94
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
DEWALT DARC6H0215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DARC6H0215
Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #
04551830
MFR #
DARC6H0215
Mfr description
DARC6H0215 5" 24G XP3 QUICK LOCK FIBER D
Tough ceramic grain for the highest stock removal
Proprietary material mix ensures durable long life discs
Tough fiber backing prevents tearing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.94
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
5 in
Details
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Fiber
Grit Number
24
Mounting Type
Quick-Change
Number Of Vacuum Holes
0
UPC_NO
885911092999
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items