Motion
DARC6H0315

DEWALT
DARC6H0315

Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04551831
MFR #DARC6H0315
Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARC6H0315

Coated Sanding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04551831
MFR #DARC6H0315

Mfr description
DARC6H0315 5" 36G XP3 QUICK LOCK FIBER D
  • Tough ceramic grain for the highest stock removal
  • Proprietary material mix ensures durable long life discs
  • Tough fiber backing prevents tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.99/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    36
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    885911093002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)