Motion
DARC6K0315

DEWALT
DARC6K0315

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #04551834
MFR #DARC6K0315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DARC6K0315

Coated Sanding Disc - 7 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #04551834
MFR #DARC6K0315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DARC6K0315 7" 36G XP3 QUICK LOCK FIBER D

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought