Motion
DASY3J1050

DEWALT
DASY3J1050

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 100 Grit, 50 Per Pack
Mi Item #04551837
MFR #DASY3J1050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DASY3J1050

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 100 Grit, 50 Per Pack
Mi Item #04551837
MFR #DASY3J1050

Mfr description
DASY3J1050 9 X 11 100G WATERPROOF SHEET
  • Durable silicon carbide grain for high removal rates on hard surfaces
  • Resin coated to resist heat and humidity for longer life
  • Durable aluminum oxide grain for longer disc life and higher removal rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Grit Number
    100
  • Number of Sheets
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)