Specifications
Dimensions
- Sheet Length11 in
- Sheet Width9 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeCoated
- ApplicationSanding
- Grit Number240
- Number of Sheets50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)