Motion
DASY3J6050

DEWALT
DASY3J6050

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 600 Grit, 50 Per Pack
MI ITEM #04551851
MFR #DASY3J6050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DASY3J6050

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 600 Grit, 50 Per Pack
MI ITEM #04551851
MFR #DASY3J6050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DASY3J6050 9 X 11 600G WATERPROOF SHEET
  • Durable silicon carbide grain for high removal rates on hard surfaces
  • Resin coated to resist heat and humidity for longer life
  • Durable aluminum oxide grain for longer disc life and higher removal rates
  • Anti-clog coating resists loading

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    600
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Number of Sheets
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought