Motion
DAXU7AVF10

DEWALT
DAXU7AVF10

Hand Pads, Holders, Sets & Kits - Non-Woven, Grade: Very Fine, 9 in Wide, 6 in Long
Mi Item #04551873
MFR #DAXU7AVF10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAXU7AVF10

Hand Pads, Holders, Sets & Kits - Non-Woven, Grade: Very Fine, 9 in Wide, 6 in Long
Mi Item #04551873
MFR #DAXU7AVF10

Mfr description
DAXU7AVF10 6" X 9" VERY FINE NONWOVEN PA
  • High performance non-woven material for long life
  • Flexable material easily conform to surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    9 in

Details

  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Pad Holder Color
    Green
  • Product Types
    Hand Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)