Motion
DCD710S2

DEWALT
DCD710S2

Cordless Drill - 10 mm, 3/8 in Chuck Size, Pistol Grip, 10.8 V
Mi Item #04551891
MFR #DCD710S2
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD710S2

Cordless Drill - 10 mm, 3/8 in Chuck Size, Pistol Grip, 10.8 V
Mi Item #04551891
MFR #DCD710S2

Mfr description
DCD710S2 12V MAX LITHIUM ION 3/8 DRILL/
  • Compact, lightweight design fits into tight areas
  • Two-speed transmission for optimal speed and torque control
  • LED light provides visibility in dark areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$191.88/each

Specifications

Dimensions

  • Chuck Size
    3/8 in, 10 mm
  • Overall Height
    195 mm
  • Overall Length
    1-1/2 in
  • Overall Width
    8.7000 in
  • Torque
    25 N-m

Details

  • Additional Details
    Compact, lightweight design fits into tight areas.Two-speed transmission for optimal speed and torque control.LED light provides visibility in dark areas.Belt hook included for portability
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Case Included
    Yes
  • Chuck Type
    Keyless
  • Clutch Adjustability
    Adjustable Clutch
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    10 mm
  • Drilling Capacity Wood
    19 mm
  • Handle Style
    Pistol Grip
  • Includes
    (2) 12V Max Lithium-Ion Battery Packs
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Number Of Clutch Settings
    15
  • Number Of Pieces
    6
  • Power Rating
    180 W
  • Power Source
    Battery
  • UPC_NO
    885911204019
  • Variable Speed
    Variable Speed
  • Voltage
    10.8 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)