Motion
DCF610S2

DEWALT
DCF610S2

Cordless Screwdriver - 12 V, 0.2500 in Compatible Bit Size, 1050 rpm Maximum Speed
Mi Item #04551894
MFR #DCF610S2
Price$169.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF610S2

Cordless Screwdriver - 12 V, 0.2500 in Compatible Bit Size, 1050 rpm Maximum Speed
Mi Item #04551894
MFR #DCF610S2

Mfr description
DCF610S2 12V MAX LITHIUM ION 1/4 SCREWD
  • Compact, lightweight design fits into tight areas
  • 3 LEDs provide light and increased visibility without shadows
  • One-handed loading 1/4" hex chuck accepts 1" bit tips
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$169.51/each

Specifications

Dimensions

  • Compatible Bit Size
    0.2500 in
  • Overall Length
    12.5200 in
  • Tool Weight
    2.2 lb
  • Torque
    180 in

Details

  • Batteries Included
    Yes
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    1050 rpm
  • Number Of Clutch Settings
    15
  • Number Of Pieces
    6
  • Power Rating
    12 V
  • Reversible
    Not Reversible
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)