Motion
DCF813S2

DEWALT
DCF813S2

Cordless Impact Wrench or Ratchet - 12 V, Pistol Grip Handle , 3/8 in Drive Size
Mi Item #04551895
MFR #DCF813S2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF813S2

Cordless Impact Wrench or Ratchet - 12 V, Pistol Grip Handle , 3/8 in Drive Size
Mi Item #04551895
MFR #DCF813S2

Mfr description
DCF813S2 12V MAX LITHIUM ION 3/8 IMPACT
  • Compact, lightweight design fits into tight areas
  • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • 3/8" Hog ring anvil for fast socket changing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6-1/4 in
  • Tool Weight
    2.3 lb
  • Torque
    96 ft-lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Handle Style
    Pistol Grip
  • Impact Rate
    3400 bpm
  • Includes
    (2) 12V Max Lithium-Ion Battery Packs
  • Maximum Speed
    2450 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    885911204033
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)