Motion
DCF815S2

DEWALT
DCF815S2

12V MAX* 1/4" Impact Driver Kit
Mi Item #04551896
MFR #DCF815S2
Price$199.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF815S2

12V MAX* 1/4" Impact Driver Kit
Mi Item #04551896
MFR #DCF815S2

Mfr description
DCF815S2 12V MAX LITHIUM ION 1/4 IMPACT
  • Compact, lightweight design fits into tight areas
  • 3 LED lights provide visibility without shadows
  • 3 LED lights provide visibility without shadows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$199.71/each

Specifications

Dimensions

  • Battery Size
    1.3 amp hour
  • Charging Time
    0.7 hrs
  • Chuck Size
    1/4 in, 6.35 mm
  • Drive Size
    1/4 in Hex
  • Length
    6.25 in
  • Tool Weight
    2.3 lbs
  • Torque
    107 N-m
  • Weight
    4.6 lbs

Details

  • Batteries Included
    2
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    12
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow & Black
  • Housing Material
    Noryl PPO resin
  • Impact Rate
    3400.0 impacts per minute
  • Includes
    (2) 12V Max Lithium-Ion Battery Packs
  • Max Rpm
    2450
  • Maximum Speed
    2450 rpm
  • Maximum Torque
    950.0 in-lbs
  • Number Of Batteries Required
    1
  • Power Rating
    10.8 V
  • Power Source
    Electric
  • UL Listed
    Yes
  • UPC_NO
    885911204040
  • Variable Speed
    No
  • Voltage
    10.8 V
  • Warranty
    3 Year Limited Warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)