Motion
DCK211S2

DEWALT
DCK211S2

Combination Power Tool Kit - Cordless, 12 V, Number of Pieces: 2
Mi Item #04551899
MFR #DCK211S2
Price$256.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK211S2

Combination Power Tool Kit - Cordless, 12 V, Number of Pieces: 2
Mi Item #04551899
MFR #DCK211S2

Mfr description
DCK211S2 12V MAX LITHIUM ION DRILL/IMPA
  • DCD710 12V MAX* 3/8 in drill/driver features a two-speed transmission (0-400 / 0-1,500)
  • DCF815 12V MAX* 1/4 in impact driver features 3 LED lights to provide visibility without shadows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$256.37/each

Specifications

Dimensions

  • Weight
    6.8 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Includes
    (2) Belt Hooks
  • Manufacturer Product Page
  • Number Of Pieces
    2
  • Power Source
    Cordless
  • Tools Included
    1/4 in Impact Driver, 3/8 in Drill/Driver
  • UPC_NO
    885911204064
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)