Motion
DD4020B6

DEWALT
DD4020B6

Colbalt Jobber Length Drill Bit - 5/16 in, Cobalt Material, 4-1/2 in OAL
MI ITEM #04551930
MFR #DD4020B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DD4020B6

Colbalt Jobber Length Drill Bit - 5/16 in, Cobalt Material, 4-1/2 in OAL
MI ITEM #04551930
MFR #DD4020B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DD4020B6 5/16 COBALT JOBBER LENGTH DRILL
  • Designed with optimized geometries that deliver 3X more life than competition
  • Patented web taper is 2X larger than the competition for increased strength, rigidity and breakage resistance
  • Optimized 135 degree split point gives exceptional service life and also allows the bit to start on contact
  • Heavy duty flute design produces maximum durability
  • Increased cobalt content provides exceptional wear resistance and longer life
  • Cobalt bits for drilling into metal
  • 135 degree split point to reduce walking when starting bit

Specifications

  • Drill Bit Size
  • Material
    Cobalt
  • Overall Length
  • Shank Diameter
    5/16 in
  • DecimalSize
    0.3125
  • Drill Bit Material
    Cobalt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought