Motion
DNP612

DEWALT
DNP612

Plunge Base - For Use With: Compact Routers
MI ITEM #04552092
MFR #DNP612
Price$186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DNP612

Plunge Base - For Use With: Compact Routers
MI ITEM #04552092
MFR #DNP612

Mfr description
DNP612 PLUNGE BASE
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.75/each

Specifications

Dimensions

  • Weight
    4 lbs

Details

  • Accessory Type
    Plunge Base
  • Features & Benefits
    • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking• Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke• Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings• Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control• Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight• Five position, adjustable turret stop assists in stepped or repeated plunge cuts• Micro-fine depth adjustment on plunge base 5/128 in per turn for precise routing in veneer and inlays• Easy to reach plunge lever and switch for superior control while routing
  • For Use With
    Compact Routers
  • Includes
    Steel Motor Cam Lock
  • UPC_NO
    885911191883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)