Motion
DNP613

DEWALT
DNP613

Round Base - For Use With: Compact Routers
MI ITEM #04552093
MFR #DNP613
List Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DNP613

Round Base - For Use With: Compact Routers
MI ITEM #04552093
MFR #DNP613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.92/each for your price

Overview

Mfr description
DNP613 ROUND SUB BASE
  • Clear (see through) for better visibility
  • Durable Lexan construction
  • Round base accepts template guides
  • Round base allows user to get into tight areas

Specifications

  • Accessory Type
    Round Base
  • For Use With
    Compact Routers
  • Material
    Polycarbonate
  • UPC_NO
    885911192002
  • Features & Benefits
    • Clear (see through) for better visibility• Durable Lexan construction• Round base accepts template guides• Round base allows user to get into tight areas
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought