Overview
Mfr description
DNP615 FIXED DUST COLLECTION ADAPTOR
- Provides dust collection capability for DWP611 or DWP611PK fixed-base unit
- Easy setup - quick thumbscrew attachment
- Provides good bit visibility
- Easy vac hook-up / plug-in
Specifications
- Accessory TypeDust Collection Adapter
- For Use WithFixed-Base Compact Routers
- UPC_NO885911192026
- Features & Benefits• Provides dust collection capability for DWP611 or DWP611PK fixed-base unit• Easy setup - quick thumbscrew attachment• Provides good bit visibility• Easy vac hook-up / plug-in
- Weight0.2 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data