Overview
Mfr description
DNP616 PLUNGE DUST COLLECTION ADAPTOR
- Provides dust collection capability for DWP611PK
- Easy to setup - quick thumbscrew attachment
- Provides good bit visibility
- Easy vac hook up / plug in
Specifications
- Accessory TypeDust Collection Adapter
- For Use WithPlunger-Base Compact Routers
- UPC_NO885911192033
- Features & Benefits• Provides dust collection capability for DWP611PK• Easy to setup - quick thumbscrew attachment• Provides good bit visibility• Easy vac hook up / plug in
- Weight0.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data