Motion
DNP617

DEWALT
DNP617

Centering Cone - For Use With: Fixed-Base Compact Routers
Mi Item #04552097
MFR #DNP617
Price$28.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DNP617

Centering Cone - For Use With: Fixed-Base Compact Routers
Mi Item #04552097
MFR #DNP617

Mfr description
DNP617 CENTERING CONE
  • Steel pin and durable plastic cone allow for precise centering when changing or adjusting sub bases
  • Simply place pin in router collet, place cone on pin, and tighten screws on sub base
  • Easy to use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.69/each

Specifications

Dimensions

  • Weight
    0.09 lbs

Details

  • Accessory Type
    Centering Cone
  • Features & Benefits
    • Steel pin and durable plastic cone allow for precise centering when changing or adjusting sub bases• Simply place pin in router collet, place cone on pin, and tighten screws on sub base• Easy to use• Quick to setup
  • For Use With
    Fixed-Base Compact Routers
  • Material
    Plastic (Cone), Steel (Pin)
  • UPC_NO
    885911192040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)