Motion
DNP618

DEWALT
DNP618

Edge Guide - For Use With: Fixed-Base Compact Routers
MI ITEM #04552098
MFR #DNP618
List Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DNP618

Edge Guide - For Use With: Fixed-Base Compact Routers
MI ITEM #04552098
MFR #DNP618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.38/each for your price

Overview

Mfr description
DNP618 EDGE GUIDE FOR FIXED BASE
  • All-steel construction
  • Quickly attaches to fixed-base, compact router
  • Allows for precise positioning of inlays, dadoes, etc
  • Extends to 3 in from edge of material
  • Easy slide and lock positioning adjustment

Specifications

  • Accessory Type
    Edge Guide
  • For Use With
    Fixed-Base Compact Routers
  • Material
    Steel
  • UPC_NO
    885911192057
  • Features & Benefits
    • All-steel construction• Quickly attaches to fixed-base, compact router• Allows for precise positioning of inlays, dadoes, etc• Extends to 3 in from edge of material• Easy slide and lock positioning adjustment
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought