Motion
DW4774

DEWALT
DW4774

Surface Grinding Wheel - Wheel Diameter: 4-1/2 in
Mi Item #04552117
MFR #DW4774
Price$131.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4774

Surface Grinding Wheel - Wheel Diameter: 4-1/2 in
Mi Item #04552117
MFR #DW4774

Mfr description
DW4774 4-1/2 DOUBLE ROW DIAMOND CUP WHEE
  • High Diamond concentration for long life and aggressive material removal
  • Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.18/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Center Hole Thread Size
    5/8-11 in
  • Weight
    1.08 lbs
  • Wheel Diameter
    4-1/2 in

Details

  • Abrasive Material
    Diamond
  • Application
    Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal
  • Material
    Diamond
  • Max Rpm
    13300 rpm
  • UPC_NO
    028877588773
  • Wheel Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)