Motion
DW4775

DEWALT
DW4775

Surface Grinding Wheel - Wheel Diameter: 7 in
Mi Item #04552118
MFR #DW4775
Price$164.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4775

Surface Grinding Wheel - Wheel Diameter: 7 in
Mi Item #04552118
MFR #DW4775

Mfr description
DW4775 7" DOUBLE ROW DIAMOND CUP WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.76/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Weight
    2.40 lbs
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Diamond
  • Application
    Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal
  • Material
    Diamond
  • Max Rpm
    8600 rpm
  • UPC_NO
    028877588780
  • Wheel Type
    Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)