1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW49003
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #
04552122
MFR #
DW49003
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
DEWALT DW49003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW49003
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #
04552122
MFR #
DW49003
Mfr description
DW49003 1" X 1/4 HP .020 CARBON CRIMP WI
Constructed with internal holding plate to ensure consistency and safety
Wire is 100% inspected to meet demanding quality specifications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Diameter
0.02 in
Diameter
1 in
Trim Length
1-1/8 in
Details
Bristle Material
Steel
Bristle Type
Crimped
Max Rpm
20000 rpm
Mount Type
Shank
Product Type
End Brushes
Type
End
UPC_NO
885911224949
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items