Motion
DW49004

DEWALT
DW49004

End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #04552123
MFR #DW49004
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49004

End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 20000 RPM Max
MI ITEM #04552123
MFR #DW49004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    0.7500 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Manufacturer Upc Number
    885911224956
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    End
  • UPC_NO
    885911224956

Overview

Mfr description
DW49004 3/4 X 1/4 HP .014 CARBON KNOT WI
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought