Motion
DW49007

DEWALT
DW49007

Wheel Brush - 2 in Diam, 1/2 in Width, 25000 RPM
MI ITEM #04552126
MFR #DW49007
Your Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49007

Wheel Brush - 2 in Diam, 1/2 in Width, 25000 RPM
MI ITEM #04552126
MFR #DW49007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.08/each(List $13.89)

Overview

Mfr description
DW49007 2" X 1/4 HP .014 CARBON FLARED W
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    Flared
  • Bristle Diameter
    0.014 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    1/2 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • UPC_NO
    885911224987
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text