Motion
DW49008

DEWALT
DW49008

Wheel Brush - 3 in Diam, 1/2 in Width, 25000 RPM
Mi Item #04552127
MFR #DW49008
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49008

Wheel Brush - 3 in Diam, 1/2 in Width, 25000 RPM
Mi Item #04552127
MFR #DW49008

Mfr description
DW49008 3" X 1/4 HP .014 CARBON FLARED W
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Face Width
    1/2 in
  • Trim Length
    15/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    Flared
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • UPC_NO
    885911224994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)