Motion
DW4902B

DEWALT
DW4902B

End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #04552129
MFR #DW4902B
Your Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4902B

End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #04552129
MFR #DW4902B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.67/each(List $15.73)

Overview

Mfr description
DW4902B 1" X 1/4 HP .020 CARBON KNOT WIR
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    1 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • UPC_NO
    885911225014
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text