Motion
DW49101

DEWALT
DW49101

DW49101
MI ITEM #04552138
MFR #DW49101
List Price$22.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49101

DW49101
MI ITEM #04552138
MFR #DW49101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.11/each for your price

Overview

Mfr description
DW49101 4" X 5/8 -11 HP .014 CARBON CRIM
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    885911225106
  • Max Rpm
    9000 rpm
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text