Motion
DW49102

DEWALT
DW49102

DW49102
MI ITEM #04552139
MFR #DW49102
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49102

DW49102
MI ITEM #04552139
MFR #DW49102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.48/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    6 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    6600 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    885911225113

Overview

Mfr description
DW49102 6" X 5/8 -11 HP .014 CARBON CRIM
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought