Motion
DW49151

DEWALT
DW49151

DW49151
MI ITEM #04552141
MFR #DW49151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49151

DW49151
MI ITEM #04552141
MFR #DW49151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW49151 4" X 5/8 -11 XP .014 CARBON CRIM
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    885911225120
  • Max Rpm
    9000 rpm
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text