Motion
DW49158

DEWALT
DW49158

DW49158
Mi Item #04552148
MFR #DW49158
Price$41.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49158

DW49158
Mi Item #04552148
MFR #DW49158

Mfr description
DW49158 4" X 5/8 -11 XP .014 CARBON KNOT
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.97/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    4 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    885911225199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)