Motion
DW49202B

DEWALT
DW49202B

Wheel Brush - 6 in Diam
Mi Item #04552154
MFR #DW49202B
Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49202B

Wheel Brush - 6 in Diam
Mi Item #04552154
MFR #DW49202B

Mfr description
DW49202B 6"X 5/8 -11 HP .020 CARBON
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.96/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    6 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    885911253093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)