Motion
DW49204B

DEWALT
DW49204B

Wheel Brush - 4 in Diam
Mi Item #04552157
MFR #DW49204B
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49204B

Wheel Brush - 4 in Diam
Mi Item #04552157
MFR #DW49204B

Mfr description
DW49204B 4" X 5/8 -11 HP .020 STAINLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4.0000 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Manufacturer Upc Number
    885911225274
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    885911225274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)