Motion
DW49250

DEWALT
DW49250

Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552158
MFR #DW49250
Your Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49250

Wheel Brush - 5 in Diam, 12000 RPM
MI ITEM #04552158
MFR #DW49250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.86/each(List $38.94)

Overview

Mfr description
DW49250 5" X 5/8 -11 XP .020 CARBON STRI
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    028874492509
  • UPC_NO
    028874492509
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    5 in
  • Material
    Carbon
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text