Motion
DW49252

DEWALT
DW49252

Wheel Brush - 6-1/2 in Diam, 9000 RPM
MI ITEM #04552160
MFR #DW49252
List Price$63.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49252

Wheel Brush - 6-1/2 in Diam, 9000 RPM
MI ITEM #04552160
MFR #DW49252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.88/each for your price

Overview

Mfr description
DW49252 6-1/2 X 5/8 -11 XP .020 STAINLES
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Diameter
    6-1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    9000 rpm
  • UPC_NO
    885911225298
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text