Motion
DW49255

DEWALT
DW49255

Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04552163
MFR #DW49255
Your Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49255

Wheel Brush - 4 in Diam, 20000 RPM
MI ITEM #04552163
MFR #DW49255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.29/each(List $35.98)

Overview

Mfr description
DW49255 4" X 5/8 -11 XP .020 STAINLESS C
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    885911225328
  • Abrasive Material
    Stainless Steel
  • Arbor Size
    5/8 in
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text