Motion
DW49256

DEWALT
DW49256

Wheel Brush - 5 in Diam, 12000 RPM
Mi Item #04552164
MFR #DW49256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49256

Wheel Brush - 5 in Diam, 12000 RPM
Mi Item #04552164
MFR #DW49256

Mfr description
DW49256 5" X 5/8 -11 XP .020 STAINLESS C
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    885911225335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)