Motion
DW4925B

DEWALT
DW4925B

Wheel Brush - 4 in Diam
Mi Item #04552166
MFR #DW4925B
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4925B

Wheel Brush - 4 in Diam
Mi Item #04552166
MFR #DW4925B

Mfr description
DW4925B 4" X 5/8 -11 HP .020 CARBON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Material
    Carbon
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    885911225359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)